Zoro Homepage

Shingle and Flashing Roof Paint, Gray

  • Mfr # GC91124-6X

  • Zoro # G716459489


product price: $8.59
/ea

Key Features

Container Size
12 oz
VOC Compliant
Yes
Container Type
Aerosol Can
UV Resistant
No
Dry Time
8 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC91124-6X
Zoro #
G716459489
UPC #
079239911241
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

VOC Compliant
Yes
Container Type
Aerosol Can
UV Resistant
No
Dry Time
8 min
Coverage Area
25 sq ft/can
VOC Content
532.56 g/L
Heat Resistant
No
Basic Surface Type
Multi-Surface
Mildew Resistant
No
Dry Time to Recoat
8 hr
Roof Application
Roof Coatings
Color
Gray
Tack Free Time
15 min
Maximum Application Temperature
80 Degrees F
Item
Geocel(R) Shingle & Flashing Roof Accessory Paint, Flat, Gray, 12 oz
Features
Provides a Smooth, Durable, Rust and Stain Resistant Finish
Resin Type
Modified Alkyd
Cure Time
8 hr
For Use On
Roofs
Durability
Non-Fibered
Activator Required
No
Minimum Application Temperature
40 Degrees F
Resistance Properties
Corrosion Resistant, Weather Resistant
Finish
Flat
Surface Texture
Rough, Smooth
Shelf Life
3 yr
Sub Brand
Shingle & Flashing Roof Accessory Paint
Surface Material
Aluminum, Asphalt, Fiberglass, Metal, Plastic, PVC
Use Location
Exterior
Primer Required
No
Application Method
Spray
Roof Item Type
Paint
Reflective
No
Roof Coating Technology
Alkyd Roof Coatings
Sheen
Flat
Base Type
Solvent

Description

Shingle and Flashing Roof Paint, Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.