Zoro Homepage

Shingle and Flashing Roof Paint, Gray

  • Mfr # GC91133-6X

  • Zoro # G216459521


product price: $8.59
/ea

Key Features

Sub Brand
Shingle & Flashing Roof Accessory Paint
For Use On
Roofs
Basic Surface Type
Multi-Surface
Color
Dark Gray
Heat Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC91133-6X
Zoro #
G216459521
UPC #
079239911333
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Sub Brand
Shingle & Flashing Roof Accessory Paint
For Use On
Roofs
Basic Surface Type
Multi-Surface
Color
Dark Gray
Heat Resistant
No
Dry Time to Recoat
8 hr
Use Location
Exterior
Finish
Flat
Activator Required
No
Features
Provides a Smooth, Durable, Rust and Stain Resistant Finish
Reflective
No
Item
Geocel(R) Shingle & Flashing Roof Accessory Paint, Flat, Dark Gray, 12 oz
Surface Texture
Rough, Smooth
Cure Time
8 hr
Durability
Non-Fibered
Shelf Life
3 yr
Sheen
Flat
VOC Content
522.59 g/L
Resistance Properties
Corrosion Resistant, Weather Resistant
UV Resistant
No
Tack Free Time
15 min
Roof Item Type
Paint
Coverage Area
25 sq ft/can
Container Type
Aerosol Can
Maximum Application Temperature
80 Degrees F
Base Type
Solvent
VOC Compliant
Yes
Application Method
Spray
Roof Coating Technology
Alkyd Roof Coatings
Surface Material
Aluminum, Asphalt, Fiberglass, Metal, Plastic, PVC
Dry Time
8 min
Resin Type
Modified Alkyd
Minimum Application Temperature
40 Degrees F
Primer Required
No
Mildew Resistant
No
Roof Application
Roof Coatings

Description

Shingle and Flashing Roof Paint, Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.