Zoro Homepage

Shingle and Flashing Roof Paint, Green

  • Mfr # GC91110-6X

  • Zoro # G516459603


product price: $8.59
/ea

Key Features

Dry Time to Recoat
8 hr
Heat Resistant
No
Features
Provides a Smooth, Durable, Rust and Stain Resistant Finish
Roof Application
Roof Coatings
Dry Time
8 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC91110-6X
Zoro #
G516459603
UPC #
079239911104
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Dry Time to Recoat
8 hr
Heat Resistant
No
Features
Provides a Smooth, Durable, Rust and Stain Resistant Finish
Roof Application
Roof Coatings
Dry Time
8 min
Use Location
Exterior
Cure Time
8 hr
Basic Surface Type
Multi-Surface
Resistance Properties
Corrosion Resistant, Weather Resistant
Roof Coating Technology
Alkyd Roof Coatings
For Use On
Roofs
Primer Required
No
Sub Brand
Shingle & Flashing Roof Accessory Paint
VOC Content
527.52 g/L
Application Method
Spray
Surface Material
Aluminum, Asphalt, Fiberglass, Metal, Plastic, PVC
Activator Required
No
Item
Geocel(R) Shingle & Flashing Roof Accessory Paint, Flat, Forest Green, 12 oz
Sheen
Flat
Reflective
No
Minimum Application Temperature
40 Degrees F
Tack Free Time
15 min
Color
Green
Shelf Life
3 yr
Resin Type
Modified Alkyd
UV Resistant
No
Mildew Resistant
No
Container Type
Aerosol Can
Coverage Area
25 sq ft/can
Base Type
Solvent
Finish
Flat
Roof Item Type
Paint
Durability
Non-Fibered
VOC Compliant
Yes
Maximum Application Temperature
80 Degrees F
Surface Texture
Rough, Smooth

Description

Shingle and Flashing Roof Paint, Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.