Zoro Homepage

Shingle and Flashing Roof Paint, Hickory

  • Mfr # GC91151-6X

  • Zoro # G816459525


product price: $9.35
/ea

Key Features

Maximum Application Temperature
80 Degrees F
Color
Hickory
Features
Provides a Smooth, Durable, Rust and Stain Resistant Finish
Mildew Resistant
No
Cure Time
8 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC91151-6X
Zoro #
G816459525
UPC #
079239911517
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Maximum Application Temperature
80 Degrees F
Color
Hickory
Features
Provides a Smooth, Durable, Rust and Stain Resistant Finish
Mildew Resistant
No
Cure Time
8 hr
Durability
Non-Fibered
Heat Resistant
No
Coverage Area
25 sq ft/can
Resistance Properties
Corrosion Resistant, Weather Resistant
Dry Time to Recoat
8 hr
Use Location
Exterior
Dry Time
8 min
Minimum Application Temperature
40 Degrees F
Base Type
Solvent
Basic Surface Type
Multi-Surface
Container Type
Aerosol Can
For Use On
Roofs
Shelf Life
3 yr
Item
Geocel(R) Shingle & Flashing Roof Accessory Paint, Flat, Hickory, 12 oz
Finish
Flat
Surface Texture
Rough, Smooth
Sheen
Flat
Reflective
No
Activator Required
No
Sub Brand
Shingle & Flashing Roof Accessory Paint
Roof Coating Technology
Alkyd Roof Coatings
Surface Material
Aluminum, Asphalt, Fiberglass, Metal, Plastic, PVC
Tack Free Time
15 min
Roof Application
Roof Coatings
Primer Required
No
Roof Item Type
Paint
Resin Type
Modified Alkyd
VOC Content
525.44 g/L
UV Resistant
No
Application Method
Spray
VOC Compliant
Yes

Description

Shingle and Flashing Roof Paint, Hickory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.