Zoro Homepage

Shingle and Flashing Roof Paint, Slate

  • Mfr # GC91131-6X

  • Zoro # G816459587


product price: $8.49
/ea

Key Features

Use Location
Exterior
Activator Required
No
Roof Coating Technology
Alkyd Roof Coatings
VOC Compliant
Yes
Shelf Life
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC91131-6X
Zoro #
G816459587
UPC #
079239911319
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Use Location
Exterior
Activator Required
No
Roof Coating Technology
Alkyd Roof Coatings
VOC Compliant
Yes
Shelf Life
3 yr
For Use On
Roofs
Surface Material
Aluminum, Asphalt, Fiberglass, Metal, Plastic, PVC
Base Type
Solvent
VOC Content
527.19 g/L
Cure Time
8 hr
Roof Item Type
Paint
Mildew Resistant
No
Surface Texture
Rough, Smooth
Tack Free Time
15 min
Sub Brand
Shingle & Flashing Roof Accessory Paint
Resin Type
Modified Alkyd
Basic Surface Type
Multi-Surface
Finish
Flat
Minimum Application Temperature
40 Degrees F
Container Type
Aerosol Can
Primer Required
No
Resistance Properties
Corrosion Resistant, Weather Resistant
Item
Geocel(R) Shingle & Flashing Roof Accessory Paint, Flat, Slate, 12 oz
Features
Provides a Smooth, Durable, Rust and Stain Resistant Finish
Reflective
No
Application Method
Spray
Dry Time
8 min
Heat Resistant
No
Dry Time to Recoat
8 hr
Roof Application
Roof Coatings
Durability
Non-Fibered
Coverage Area
25 sq ft/can
Color
Slate
UV Resistant
No
Maximum Application Temperature
80 Degrees F
Sheen
Flat

Description

Shingle and Flashing Roof Paint, Slate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.