Zoro Homepage

Shingle and Flashing Roof Paint, White

  • Mfr # GC91101-6X

  • Zoro # G716459564


product price: $8.59
/ea

Key Features

Resin Type
Modified Alkyd
Use Location
Exterior
Primer Required
No
Surface Material
Aluminum, Asphalt, Fiberglass, Metal, Plastic, PVC
Sheen
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC91101-6X
Zoro #
G716459564
UPC #
079239911012
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Resin Type
Modified Alkyd
Use Location
Exterior
Primer Required
No
Surface Material
Aluminum, Asphalt, Fiberglass, Metal, Plastic, PVC
Sheen
Flat
Item
Geocel(R) Shingle & Flashing Roof Accessory Paint, Flat, White, 12 oz
Mildew Resistant
No
VOC Content
536.19 g/L
Coverage Area
25 sq ft/can
Dry Time to Recoat
8 hr
Color
White
Cure Time
8 hr
Finish
Flat
Basic Surface Type
Multi-Surface
For Use On
Roofs
Durability
Non-Fibered
Container Type
Aerosol Can
Roof Coating Technology
Alkyd Roof Coatings
Dry Time
8 min
Features
Provides a Smooth, Durable, Rust and Stain Resistant Finish
Tack Free Time
15 min
Activator Required
No
Resistance Properties
Corrosion Resistant, Weather Resistant
Application Method
Spray
Minimum Application Temperature
40 Degrees F
Heat Resistant
No
UV Resistant
No
Sub Brand
Shingle & Flashing Roof Accessory Paint
VOC Compliant
Yes
Surface Texture
Rough, Smooth
Roof Application
Roof Coatings
Base Type
Solvent
Shelf Life
3 yr
Maximum Application Temperature
80 Degrees F
Roof Item Type
Paint
Reflective
No

Description

Shingle and Flashing Roof Paint, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.