Shingle and Flashing Roof Paint, Wood

  • Mfr # GC91102-6X

  • Zoro # G316459612


product price: $8.49
/ea

Key Features

Reflective
No
Resin Type
Modified Alkyd
Color
Weathered Wood
Features
Provides a Smooth, Durable, Rust and Stain Resistant Finish
Container Type
Aerosol Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC91102-6X
Zoro #
G316459612
UPC #
079239911029
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Reflective
No
Resin Type
Modified Alkyd
Color
Weathered Wood
Features
Provides a Smooth, Durable, Rust and Stain Resistant Finish
Container Type
Aerosol Can
Base Type
Solvent
Heat Resistant
No
For Use On
Roofs
Tack Free Time
15 min
Minimum Application Temperature
40 Degrees F
UV Resistant
No
Finish
Flat
Coverage Area
25 sq ft/can
Activator Required
No
Dry Time
8 min
Resistance Properties
Corrosion Resistant, Weather Resistant
Item
Geocel(R) Shingle & Flashing Roof Accessory Paint, Flat, Weathered Wood, 12 oz
Application Method
Spray
Sheen
Flat
Mildew Resistant
No
Maximum Application Temperature
80 Degrees F
Use Location
Exterior
Shelf Life
3 yr
VOC Compliant
Yes
VOC Content
535.61 g/L
Roof Coating Technology
Alkyd Roof Coatings
Surface Material
Aluminum, Asphalt, Fiberglass, Metal, Plastic, PVC
Dry Time to Recoat
8 hr
Basic Surface Type
Multi-Surface
Roof Item Type
Paint
Surface Texture
Rough, Smooth
Durability
Non-Fibered
Cure Time
8 hr
Primer Required
No
Roof Application
Roof Coatings
Sub Brand
Shingle & Flashing Roof Accessory Paint

Description

Shingle and Flashing Roof Paint, Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.