Zoro Homepage

Silicone Sealant, 6.25 " L, White

  • Mfr # GC68112

  • Zoro # G322437895


product price: $7.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC68112
Zoro #
G322437895
UPC #
079239681120
Country of Origin
United States

Description

Silicone Sealant, Color White, Application Window, Door, Siding and Trim, Container Size 10.3 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Mildew Resistant, Sealant Properties High Performance, Standards ASTM C920, FDA/USDA, TT-S-00230C, Elongation 550 Percent, Full Cure Time 1 day, Maximum Performance Temperature 300 Degrees F, Minimum Performance Temperature -60 Degrees F, Working Time 25 min, Overall Length 6.25 in, Overall Width 8 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.