Zoro Homepage

Tripolymer Gutter and Narrow Seam SEAL

  • Mfr # GC67100

  • Zoro # G816459501


product price: $8.55
/ea

Key Features

Standards
ASTM C661, ASTM C679, ASTM C796, ASTM D412
Maximum Application Temperature
140 Degrees F
VOC Content
77.75 g/L
Sub Brand
2320(R) Construction Tripolymer Gutter and Narrow Seam Sealant
Surface Texture
Rough, Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC67100
Zoro #
G816459501
UPC #
079239671008
Country of Origin
United States

Dimensions

Container Size
10.3 oz

Description

Geocel(R) 2320(R)/2321(R) Construction Tripolymer Gutter and Narrow Seam Sealant, Clear, 10.3 oz, Base Type Solvent, Resin Type Proprietary Tripolymer, Clear, Finish Not Applicable, Dry Time 20 min, VOC Content 77.75 g/L, ASTM C661, ASTM C679, ASTM C796, ASTM D412 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.