Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripolymer Gutter and Narrow Seam SEAL

  • Mfr # GC67101

  • Zoro # G516459467


product price: $14.67
/ea

Key Features

Container Type
Cartridge
Maximum Application Temperature
140 Degrees F
Sub Brand
2320(R) Construction Tripolymer Gutter and Narrow Seam Sealant
Tack Free Time
20 min
Basic Surface Type
Multi-Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC67101
Zoro #
G516459467
UPC #
079239671015
Country of Origin
United States

Dimensions

Container Size
10.3 oz

Details

Container Type
Cartridge
Maximum Application Temperature
140 Degrees F
Sub Brand
2320(R) Construction Tripolymer Gutter and Narrow Seam Sealant
Tack Free Time
20 min
Basic Surface Type
Multi-Surface
Features
Easy Clean-Up, Applies in Adverse Conditions, Paintable, Semi Self-Leveling
Cure Time
5 day
Resistance Properties
UV Resistant, Water Resistant
Surface Material
Asphalt, Brick, Concrete, Glass, Masonry, Metal, Vinyl, Wood
Roof Item Type
Sealant
Application Method
Caulking Gun
Minimum Application Temperature
0 Degrees F
Standards
ASTM C661, ASTM C679, ASTM C798, ASTM D412
Surface Texture
Rough, Smooth
Heat Resistant
No
Maximum Temperature Resistance
180 Degrees F
Roof Coating Technology
Polymer Roof Coatings
Dry Time
20 min
For Use On
Building Substrates, Roofs
Mildew Resistant
No
Coverage Area
24.8 Linear Feet
Color
White
VOC Compliant
No
Resin Type
Proprietary Tripolymer
Durability
Non-Fibered
Base Type
Solvent
Activator Required
No
VOC Content
78.28 g/L
Use Location
Exterior
Item
Geocel(R) 2320(R)/2321(R) Construction Tripolymer Gutter and Narrow Seam Sealant, White, 10.3 oz
Reflective
No
UV Resistant
Yes
Shelf Life
18 mo
Roof Application
Roof Sealants
Primer Required
No

Description

Geocel(R) 2320(R)/2321(R) Construction Tripolymer Gutter and Narrow Seam Sealant, White, 10.3 oz, Base Type Solvent, Resin Type Proprietary Tripolymer, White, Finish Not Applicable, Dry Time 20 min, VOC Content 78.28 g/L, ASTM C661, ASTM C679, ASTM C798, ASTM D412 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.