Zoro Homepage

Tripolymer Gutter and Narrow Seam SEAL

  • Mfr # GC67102

  • Zoro # G216459507


product price: $8.35
/ea

Key Features

Features
Easy Clean-Up, Applies in Adverse Conditions, Paintable, Semi Self-Leveling
Base Type
Solvent
Cure Time
5 day
Tack Free Time
20 min
Container Size
10.3 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC67102
Zoro #
G216459507
UPC #
079239671022
Country of Origin
United States

Dimensions

Container Size
10.3 oz

Description

Geocel(R) 2320(R)/2321(R) Construction Tripolymer Gutter and Narrow Seam Sealant, Aluminum Gray, 10.3 oz, Base Type Solvent, Resin Type Proprietary Tripolymer, Gray, Finish Not Applicable, Dry Time 20 min, VOC Content 78 g/L, ASTM C661, ASTM C679, ASTM C794, ASTM D412 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.