Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripolymer Repair Coating, Clear

  • Mfr # GC65100

  • Zoro # G016459479


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Features
Paintable
Use Location
Exterior, Interior
Activator Required
No
For Use On
Building Substrates, Roofs
Tack Free Time
2.5 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC65100
Zoro #
G016459479
UPC #
079239651000
Country of Origin
United States

Dimensions

Container Size
3 gal

Details

Features
Paintable
Use Location
Exterior, Interior
Activator Required
No
For Use On
Building Substrates, Roofs
Tack Free Time
2.5 hr
Roof Item Type
Sealant
Mildew Resistant
Yes
Container Type
Pail
Primer Required
No
Reflective
No
Resistance Properties
Mildew Resistant, Rust Resistant, UV Resistant, Water Resistant, Weather Resistant
Standards
ASTM C661, ASTM C679, ASTM D412, ASTM D4588
UV Resistant
No
Coverage Area
25 to 100 sq ft/gal
VOC Content
469.04 g/L
VOC Compliant
No
Shelf Life
2 yr
Base Type
Solvent
Durability
Non-Fibered
Sub Brand
2310(R) Tripolymer Brushable Repair Coating
Resin Type
Proprietary Tripolymer
Roof Application
Roof Sealants
Cure Time
5 day
Item
Geocel(R) 2310(R) Tripolymer Brushable Repair Coating, Clear, 3 Gallon
Dry Time
2.5 hr
Basic Surface Type
Multi-Surface
Surface Texture
Rough, Smooth
Surface Material
Asphalt, Brick, Coated Steel, Concrete, Masonry, Metal, Modified Bitumen, Stone, Vinyl
Heat Resistant
No
Color
Clear
Maximum Application Temperature
140 Degrees F
Roof Coating Technology
Polymer Roof Coatings
Maximum Temperature Resistance
180 Degrees F
Minimum Application Temperature
0 Degrees F
Application Method
Brush, Putty Knife, Trowel

Description

Geocel(R) 2310(R) Tripolymer Brushable Repair Coating, Clear, 3 Gallon, Base Type Solvent, Resin Type Proprietary Tripolymer, Clear, Finish Not Applicable, Dry Time 2.5 hr, VOC Content 469.04 g/L, ASTM C661, ASTM C679, ASTM D412, ASTM D4588 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.