Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripolymer Repair Coating, Clear

  • Mfr # GC65200

  • Zoro # G016459530


product price: $25.69
/ea

Key Features

For Use On
Building Substrates, Roofs
Coverage Area
25 to 100 sq ft/gal
Resin Type
Proprietary Tripolymer
Durability
Non-Fibered
Container Size
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC65200
Zoro #
G016459530
UPC #
079239652007
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

For Use On
Building Substrates, Roofs
Coverage Area
25 to 100 sq ft/gal
Resin Type
Proprietary Tripolymer
Durability
Non-Fibered
Features
Paintable
Basic Surface Type
Multi-Surface
VOC Compliant
No
Sub Brand
2310(R) Tripolymer Brushable Repair Coating
Surface Material
Asphalt, Brick, Coated Steel, Concrete, Masonry, Metal, Modified Bitumen, Stone, Vinyl
Minimum Application Temperature
0 Degrees F
Tack Free Time
2.5 hr
Container Type
Can
Maximum Application Temperature
140 Degrees F
Application Method
Brush, Putty Knife, Trowel
Roof Item Type
Sealant
Use Location
Exterior, Interior
Mildew Resistant
Yes
Base Type
Solvent
Cure Time
5 day
Heat Resistant
No
Roof Application
Roof Sealants
Resistance Properties
Mildew Resistant, Rust Resistant, UV Resistant, Water Resistant, Weather Resistant
Shelf Life
2 yr
Activator Required
No
Dry Time
2.5 hr
Primer Required
No
Color
Clear
VOC Content
469.04 g/L
Surface Texture
Rough, Smooth
Roof Coating Technology
Polymer Roof Coatings
Reflective
No
Standards
ASTM C661, ASTM C679, ASTM D412, ASTM D4587
Item
Geocel(R) 2310(R) Tripolymer Brushable Repair Coating, Clear, 1 Quart
UV Resistant
No
Maximum Temperature Resistance
180 Degrees F

Description

Geocel(R) 2310(R) Tripolymer Brushable Repair Coating, Clear, 1 Quart, Base Type Solvent, Resin Type Proprietary Tripolymer, Clear, Finish Not Applicable, Dry Time 2.5 hr, VOC Content 469.04 g/L, ASTM C661, ASTM C679, ASTM D412, ASTM D4587 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.