Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripolymer Repair Coating, Clear

  • Mfr # GC65300

  • Zoro # G516459559


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Features
Paintable
Mildew Resistant
Yes
Sub Brand
2310(R) Tripolymer Brushable Repair Coating
Maximum Application Temperature
140 Degrees F
Container Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC65300
Zoro #
G516459559
UPC #
079239653004
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Features
Paintable
Mildew Resistant
Yes
Sub Brand
2310(R) Tripolymer Brushable Repair Coating
Maximum Application Temperature
140 Degrees F
Tack Free Time
2.5 hr
Surface Texture
Rough, Smooth
Reflective
No
Roof Item Type
Sealant
Primer Required
No
Heat Resistant
No
Roof Coating Technology
Polymer Roof Coatings
VOC Content
469.04 g/L
Standards
ASTM C661, ASTM C679, ASTM D412, ASTM D4586
Dry Time
2.5 hr
Container Type
Can
VOC Compliant
No
Color
Clear
Use Location
Exterior, Interior
Application Method
Brush, Putty Knife, Trowel
Resin Type
Proprietary Tripolymer
Shelf Life
2 yr
Resistance Properties
Mildew Resistant, Rust Resistant, UV Resistant, Water Resistant, Weather Resistant
UV Resistant
No
Roof Application
Roof Sealants
Item
Geocel(R) 2310(R) Tripolymer Brushable Repair Coating, Clear, 1 Gallon
Surface Material
Asphalt, Brick, Coated Steel, Concrete, Masonry, Metal, Modified Bitumen, Stone, Vinyl
Basic Surface Type
Multi-Surface
Minimum Application Temperature
0 Degrees F
Coverage Area
25 to 100 sq ft/gal
Durability
Non-Fibered
Activator Required
No
Base Type
Solvent
Cure Time
5 day
For Use On
Building Substrates, Roofs
Maximum Temperature Resistance
180 Degrees F

Description

Geocel(R) 2310(R) Tripolymer Brushable Repair Coating, Clear, 1 Gallon, Base Type Solvent, Resin Type Proprietary Tripolymer, Clear, Finish Not Applicable, Dry Time 2.5 hr, VOC Content 469.04 g/L, ASTM C661, ASTM C679, ASTM D412, ASTM D4586 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.