Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripolymer Repair Coating, Clear

  • Mfr # GC65400

  • Zoro # G116459478


product price: $387.99
/ea
Free Shipping & Returns

Key Features

VOC Compliant
No
Coverage Area
25 to 100 sq ft/gal
Surface Material
Asphalt, Brick, Coated Steel, Concrete, Masonry, Metal, Modified Bitumen, Stone, Vinyl
Roof Coating Technology
Polymer Roof Coatings
For Use On
Building Substrates, Roofs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC65400
Zoro #
G116459478
UPC #
079239654001
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

VOC Compliant
No
Coverage Area
25 to 100 sq ft/gal
Surface Material
Asphalt, Brick, Coated Steel, Concrete, Masonry, Metal, Modified Bitumen, Stone, Vinyl
Roof Coating Technology
Polymer Roof Coatings
For Use On
Building Substrates, Roofs
Base Type
Solvent
Primer Required
No
Tack Free Time
2.5 hr
Resistance Properties
Mildew Resistant, Rust Resistant, UV Resistant, Water Resistant, Weather Resistant
Roof Item Type
Sealant
Standards
ASTM C661, ASTM C679, ASTM D412, ASTM D4589
Roof Application
Roof Sealants
VOC Content
469.04 g/L
Reflective
No
Application Method
Brush, Putty Knife, Trowel
Use Location
Exterior, Interior
Maximum Application Temperature
140 Degrees F
Durability
Non-Fibered
Activator Required
No
Mildew Resistant
Yes
Minimum Application Temperature
0 Degrees F
Item
Geocel(R) 2310(R) Tripolymer Brushable Repair Coating, Clear, 5 Gallon
Container Type
Pail
Resin Type
Proprietary Tripolymer
Cure Time
5 day
Basic Surface Type
Multi-Surface
UV Resistant
No
Surface Texture
Rough, Smooth
Maximum Temperature Resistance
180 Degrees F
Heat Resistant
No
Color
Clear
Shelf Life
2 yr
Dry Time
2.5 hr
Sub Brand
2310(R) Tripolymer Brushable Repair Coating
Features
Paintable

Description

Geocel(R) 2310(R) Tripolymer Brushable Repair Coating, Clear, 5 Gallon, Base Type Solvent, Resin Type Proprietary Tripolymer, Clear, Finish Not Applicable, Dry Time 2.5 hr, VOC Content 469.04 g/L, ASTM C661, ASTM C679, ASTM D412, ASTM D4589 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.