Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripolymer Sealant, Black, 10.3 oz

  • Mfr # GC66903

  • Zoro # G816459549


product price: $20.19
/ea

Key Features

Use Location
Exterior
VOC Compliant
No
Reflective
No
Container Type
Cartridge
Minimum Application Temperature
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC66903
Zoro #
G816459549
UPC #
079239669036
Country of Origin
United States

Dimensions

Container Size
10.3 oz

Details

Use Location
Exterior
VOC Compliant
No
Reflective
No
Container Type
Cartridge
Minimum Application Temperature
0 Degrees F
Dry Time
2 hr
Application Method
Caulking Gun
VOC Content
21.23 g/L
Item
Geocel(R) 2300(R) Construction Tripolymer Sealant, Black, 10.3 oz, Smooth
Sub Brand
2300(R) Construction Tripolymer Sealant
Cure Time
5 day
Surface Material
Asphalt, Coated Steel, Concrete, Masonry, Metal, Modified Bitumen, Vinyl
Activator Required
No
Roof Application
Roof Sealants
For Use On
Building Substrates, Roofs
Maximum Temperature Resistance
180 Degrees F
Primer Required
No
Tack Free Time
2 hr
Mildew Resistant
Yes
Standards
ASTM C661, ASTM C793, ASTM C795, ASTM D412
Resistance Properties
Mildew Resistant, UV Resistant, Water Resistant, Weather Resistant
Heat Resistant
No
Coverage Area
24.8 Linear Feet
UV Resistant
Yes
Shelf Life
18 mo
Base Type
Solvent
Surface Texture
Rough, Smooth
Durability
Non-Fibered
Color
Black
Maximum Application Temperature
140 Degrees F
Features
Applies in Adverse Conditions, Flexible, Resealable
Roof Coating Technology
Polymer Roof Coatings
Resin Type
Proprietary Tripolymer
Basic Surface Type
Multi-Surface
Roof Item Type
Sealant

Description

Geocel(R) 2300(R) Construction Tripolymer Sealant, Black, 10.3 oz, Smooth, Base Type Solvent, Resin Type Proprietary Tripolymer, Black, Finish Not Applicable, Dry Time 2 hr, VOC Content 21.23 g/L, ASTM C661, ASTM C793, ASTM C795, ASTM D412 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.