Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripolymer Sealant, Bronze, 10.3 oz

  • Mfr # GC66105

  • Zoro # G516459474


product price: $8.89
/ea

Key Features

Heat Resistant
No
Sub Brand
2300(R) Construction Tripolymer Sealant
Application Method
Caulking Gun
Shelf Life
18 mo
Standards
ASTM C661, ASTM C793, ASTM C797, ASTM D412
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC66105
Zoro #
G516459474
UPC #
079239661054
Country of Origin
United States

Dimensions

Container Size
10.3 oz

Details

Heat Resistant
No
Sub Brand
2300(R) Construction Tripolymer Sealant
Application Method
Caulking Gun
Shelf Life
18 mo
Standards
ASTM C661, ASTM C793, ASTM C797, ASTM D412
Base Type
Solvent
Resin Type
Proprietary Tripolymer
Basic Surface Type
Multi-Surface
Activator Required
No
VOC Content
20.21 g/L
Durability
Non-Fibered
Reflective
No
Cure Time
5 day
Roof Coating Technology
Polymer Roof Coatings
Features
Applies in Adverse Conditions, Flexible, Resealable
Maximum Temperature Resistance
180 Degrees F
Mildew Resistant
Yes
Surface Texture
Rough, Smooth
Roof Application
Roof Sealants
Item
Geocel(R) 2300(R) Construction Tripolymer Sealant, Bronze, 10.3 oz, Smooth
Color
Bronze
Dry Time
2 hr
Coverage Area
24.8 Linear Feet
Roof Item Type
Sealant
Maximum Application Temperature
140 Degrees F
Primer Required
No
VOC Compliant
No
Surface Material
Asphalt, Coated Steel, Concrete, Masonry, Metal, Modified Bitumen, Vinyl
Container Type
Cartridge
UV Resistant
Yes
Use Location
Exterior
Tack Free Time
2 hr
Minimum Application Temperature
0 Degrees F
Resistance Properties
Mildew Resistant, UV Resistant, Water Resistant, Weather Resistant
For Use On
Building Substrates, Roofs

Description

Geocel(R) 2300(R) Construction Tripolymer Sealant, Bronze, 10.3 oz, Smooth, Base Type Solvent, Resin Type Proprietary Tripolymer, Bronze, Finish Not Applicable, Dry Time 2 hr, VOC Content 20.21 g/L, ASTM C661, ASTM C793, ASTM C797, ASTM D412 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.