Zoro Homepage

Tripolymer Sealant, Bronze, 10.3 oz

  • Mfr # GC66905

  • Zoro # G516459504


product price: $10.29
/ea

Key Features

Minimum Application Temperature
0 Degrees F
Features
Applies in Adverse Conditions, Flexible, Resealable
Coverage Area
24.8 Linear Feet
Basic Surface Type
Multi-Surface
Use Location
Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC66905
Zoro #
G516459504
UPC #
079239669050
Country of Origin
United States

Dimensions

Container Size
10.3 oz

Details

Minimum Application Temperature
0 Degrees F
Features
Applies in Adverse Conditions, Flexible, Resealable
Coverage Area
24.8 Linear Feet
Basic Surface Type
Multi-Surface
Use Location
Exterior
Application Method
Caulking Gun
Heat Resistant
No
Surface Texture
Rough, Smooth
Standards
ASTM C661, ASTM C793, ASTM C798, ASTM D412
Color
Bronze
Shelf Life
18 mo
Container Type
Cartridge
Primer Required
No
Resin Type
Proprietary Tripolymer
Base Type
Solvent
Resistance Properties
Mildew Resistant, UV Resistant, Water Resistant, Weather Resistant
Mildew Resistant
Yes
Sub Brand
2300(R) Construction Tripolymer Sealant
Roof Application
Roof Sealants
VOC Compliant
No
Cure Time
5 day
Reflective
No
Activator Required
No
Durability
Non-Fibered
Maximum Temperature Resistance
180 Degrees F
Maximum Application Temperature
140 Degrees F
Dry Time
2 hr
Item
Geocel(R) 2300(R) Construction Tripolymer Sealant, Bronze, 10.3 oz, Smooth
UV Resistant
Yes
Surface Material
Asphalt, Coated Steel, Concrete, Masonry, Metal, Modified Bitumen, Vinyl
For Use On
Building Substrates, Roofs
Roof Item Type
Sealant
VOC Content
20.21 g/L
Tack Free Time
2 hr
Roof Coating Technology
Polymer Roof Coatings

Description

Geocel(R) 2300(R) Construction Tripolymer Sealant, Bronze, 10.3 oz, Smooth, Base Type Solvent, Resin Type Proprietary Tripolymer, Bronze, Finish Not Applicable, Dry Time 2 hr, VOC Content 20.21 g/L, ASTM C661, ASTM C793, ASTM C798, ASTM D412 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.