Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripolymer Sealant, Brown, 10.3 oz

  • Mfr # GC66104

  • Zoro # G816459488


product price: $9.39
/ea

Key Features

Base Type
Solvent
VOC Content
20.34 g/L
Roof Coating Technology
Polymer Roof Coatings
Sub Brand
2300(R) Construction Tripolymer Sealant
Resin Type
Proprietary Tripolymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC66104
Zoro #
G816459488
UPC #
079239661047
Country of Origin
United States

Dimensions

Container Size
10.3 oz

Details

Base Type
Solvent
VOC Content
20.34 g/L
Item
Geocel(R) 2300(R) Construction Tripolymer Sealant, Brown, 10.3 oz, Smooth
Roof Coating Technology
Polymer Roof Coatings
Sub Brand
2300(R) Construction Tripolymer Sealant
Resin Type
Proprietary Tripolymer
Dry Time
2 hr
Surface Material
Asphalt, Coated Steel, Concrete, Masonry, Metal, Modified Bitumen, Vinyl
Surface Texture
Rough, Smooth
Roof Application
Roof Sealants
Maximum Application Temperature
140 Degrees F
Activator Required
No
Resistance Properties
Mildew Resistant, UV Resistant, Water Resistant, Weather Resistant
Tack Free Time
2 hr
Standards
ASTM C661, ASTM C793, ASTM C800, ASTM D412
Shelf Life
18 mo
Heat Resistant
No
Cure Time
5 day
Maximum Temperature Resistance
180 Degrees F
Color
Brown
Minimum Application Temperature
0 Degrees F
Application Method
Caulking Gun
Basic Surface Type
Multi-Surface
Reflective
No
UV Resistant
Yes
Durability
Non-Fibered
Coverage Area
24.8 Linear Feet
VOC Compliant
No
Container Type
Cartridge
Features
Applies in Adverse Conditions, Flexible, Resealable
Roof Item Type
Sealant
Mildew Resistant
Yes
Primer Required
No
For Use On
Building Substrates, Roofs
Use Location
Exterior

Description

Geocel(R) 2300(R) Construction Tripolymer Sealant, Brown, 10.3 oz, Smooth, Base Type Solvent, Resin Type Proprietary Tripolymer, Brown, Finish Not Applicable, Dry Time 2 hr, VOC Content 20.34 g/L, ASTM C661, ASTM C793, ASTM C800, ASTM D412 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.