Zoro Homepage

Tripolymer Sealant, Brown, 10.3 oz

  • Mfr # GC66904

  • Zoro # G416459536


product price: $10.55
/ea

Key Features

Primer Required
No
Cure Time
5 day
Basic Surface Type
Multi-Surface
Standards
ASTM C661, ASTM C793, ASTM C801, ASTM D412
Container Size
10.3 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC66904
Zoro #
G416459536
UPC #
079239669043
Country of Origin
United States

Dimensions

Container Size
10.3 oz

Details

Item
Geocel(R) 2300(R) Construction Tripolymer Sealant, Brown, 10.3 oz, Smooth
Primer Required
No
Cure Time
5 day
Basic Surface Type
Multi-Surface
Standards
ASTM C661, ASTM C793, ASTM C801, ASTM D412
Use Location
Exterior
For Use On
Building Substrates, Roofs
Resistance Properties
Mildew Resistant, UV Resistant, Water Resistant, Weather Resistant
Tack Free Time
2 hr
Roof Coating Technology
Polymer Roof Coatings
Dry Time
2 hr
Resin Type
Proprietary Tripolymer
Base Type
Solvent
Mildew Resistant
Yes
Activator Required
No
VOC Compliant
No
Reflective
No
Heat Resistant
No
Minimum Application Temperature
0 Degrees F
Application Method
Caulking Gun
Roof Item Type
Sealant
Durability
Non-Fibered
Container Type
Cartridge
Surface Material
Asphalt, Coated Steel, Concrete, Masonry, Metal, Modified Bitumen, Vinyl
UV Resistant
Yes
Maximum Application Temperature
140 Degrees F
VOC Content
20.34 g/L
Maximum Temperature Resistance
180 Degrees F
Coverage Area
24.8 Linear Feet
Sub Brand
2300(R) Construction Tripolymer Sealant
Color
Brown
Roof Application
Roof Sealants
Surface Texture
Rough, Smooth
Shelf Life
18 mo
Features
Applies in Adverse Conditions, Flexible, Resealable

Description

Geocel(R) 2300(R) Construction Tripolymer Sealant, Brown, 10.3 oz, Smooth, Base Type Solvent, Resin Type Proprietary Tripolymer, Brown, Finish Not Applicable, Dry Time 2 hr, VOC Content 20.34 g/L, ASTM C661, ASTM C793, ASTM C801, ASTM D412 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.