Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripolymer Sealant, Clear, 10.3 oz

  • Mfr # GC66900

  • Zoro # G416459499


product price: $10.19
/ea

Key Features

VOC Compliant
No
Features
Applies in Adverse Conditions, Flexible, Resealable
UV Resistant
Yes
Roof Coating Technology
Polymer Roof Coatings
Minimum Application Temperature
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC66900
Zoro #
G416459499
UPC #
079239669005
Country of Origin
United States

Dimensions

Container Size
10.3 oz

Details

VOC Compliant
No
Features
Applies in Adverse Conditions, Flexible, Resealable
UV Resistant
Yes
Roof Coating Technology
Polymer Roof Coatings
Minimum Application Temperature
0 Degrees F
Maximum Application Temperature
140 Degrees F
Item
Geocel(R) 2300(R) Construction Tripolymer Sealant, Clear, 10.3 oz, Smooth
Surface Texture
Rough, Smooth
VOC Content
341.29 g/L
Tack Free Time
2 hr
Cure Time
5 day
Dry Time
2 hr
Shelf Life
18 mo
Primer Required
No
Reflective
No
Standards
ASTM C661, ASTM C793, ASTM C803, ASTM D412
Color
Clear
Resin Type
Proprietary Tripolymer
For Use On
Building Substrates, Roofs
Coverage Area
24.8 Linear Feet
Container Type
Cartridge
Mildew Resistant
Yes
Resistance Properties
Mildew Resistant, UV Resistant, Water Resistant, Weather Resistant
Activator Required
No
Application Method
Caulking Gun
Surface Material
Asphalt, Coated Steel, Concrete, Masonry, Metal, Modified Bitumen, Vinyl
Roof Item Type
Sealant
Basic Surface Type
Multi-Surface
Heat Resistant
No
Sub Brand
2300(R) Construction Tripolymer Sealant
Durability
Non-Fibered
Use Location
Exterior
Roof Application
Roof Sealants
Maximum Temperature Resistance
180 Degrees F
Base Type
Solvent

Description

Geocel(R) 2300(R) Construction Tripolymer Sealant, Clear, 10.3 oz, Smooth, Base Type Solvent, Resin Type Proprietary Tripolymer, Clear, Finish Not Applicable, Dry Time 2 hr, VOC Content 341.29 g/L, ASTM C661, ASTM C793, ASTM C803, ASTM D412 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.