Zoro Homepage

Tripolymer Sealant, Clear, 5 Gallon

  • Mfr # GC66400

  • Zoro # G116459508


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM C661, ASTM C793, ASTM C804, ASTM D412
Maximum Temperature Resistance
180 Degrees F
Primer Required
No
Minimum Application Temperature
0 Degrees F
Sub Brand
2300(R) Construction Tripolymer Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC66400
Zoro #
G116459508
UPC #
079239664000
Country of Origin
United States

Dimensions

Container Size
5 gal

Description

Geocel(R) 2300(R) Construction Tripolymer Sealant, Clear, 5 Gallon, Smooth, Base Type Solvent, Resin Type Proprietary Tripolymer, Clear, Finish Not Applicable, Dry Time 2 hr, VOC Content 341.29 g/L, ASTM C661, ASTM C793, ASTM C804, ASTM D412 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.