Zoro Homepage

Tripolymer Sealant, Clear, 53 Gallon

  • Mfr # GC226600

  • Zoro # G016459516


product price: $2,478.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Roof Coating Technology
Polymer Roof Coatings
Base Type
Solvent
Maximum Application Temperature
140 Degrees F
Basic Surface Type
Multi-Surface
Features
Applies in Adverse Conditions, Flexible, Resealable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC226600
Zoro #
G016459516
UPC #
079239265009
Country of Origin
United States

Dimensions

Container Size
53 gal

Description

Geocel(R) 2300(R) Construction Tripolymer Sealant, Clear, 53 Gallon, Smooth, Base Type Solvent, Resin Type Proprietary Tripolymer, Clear, Finish Not Applicable, Dry Time 2 hr, VOC Content 341.29 g/L, ASTM C661, ASTM C793, ASTM C805, ASTM D412 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.