Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripolymer Sealant, Driftwood, 10.3 oz

  • Mfr # GC66915

  • Zoro # G916459524


product price: $10.19
/ea

Key Features

Coverage Area
24.8 Linear Feet
Resistance Properties
Mildew Resistant, UV Resistant, Water Resistant, Weather Resistant
Reflective
No
For Use On
Building Substrates, Roofs
Dry Time
2 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC66915
Zoro #
G916459524
UPC #
079239669159
Country of Origin
United States

Dimensions

Container Size
10.3 oz

Details

Coverage Area
24.8 Linear Feet
Resistance Properties
Mildew Resistant, UV Resistant, Water Resistant, Weather Resistant
Reflective
No
For Use On
Building Substrates, Roofs
Item
Geocel(R) 2300(R) Construction Tripolymer Sealant, Driftwood, 10.3 oz, Smooth
Dry Time
2 hr
Tack Free Time
2 hr
Sub Brand
2300(R) Construction Tripolymer Sealant
Roof Coating Technology
Polymer Roof Coatings
Basic Surface Type
Multi-Surface
Surface Texture
Rough, Smooth
Surface Material
Asphalt, Coated Steel, Concrete, Masonry, Metal, Modified Bitumen, Vinyl
Container Type
Cartridge
Resin Type
Proprietary Tripolymer
Maximum Application Temperature
140 Degrees F
Color
Driftwood
VOC Compliant
No
UV Resistant
Yes
Shelf Life
18 mo
Maximum Temperature Resistance
180 Degrees F
Application Method
Caulking Gun
Standards
ASTM C661, ASTM C793, ASTM C804, ASTM D412
Roof Item Type
Sealant
Primer Required
No
Heat Resistant
No
Mildew Resistant
Yes
Cure Time
5 day
Durability
Non-Fibered
Minimum Application Temperature
0 Degrees F
VOC Content
20.72 g/L
Activator Required
No
Roof Application
Roof Sealants
Base Type
Solvent
Use Location
Exterior
Features
Applies in Adverse Conditions, Flexible, Resealable

Description

Geocel(R) 2300(R) Construction Tripolymer Sealant, Driftwood, 10.3 oz, Smooth, Base Type Solvent, Resin Type Proprietary Tripolymer, Driftwood, Finish Not Applicable, Dry Time 2 hr, VOC Content 20.72 g/L, ASTM C661, ASTM C793, ASTM C804, ASTM D412 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.