Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripolymer Sealant, Gray, 10.3 oz

  • Mfr # GC66902

  • Zoro # G116459515


product price: $10.55
/ea

Key Features

Maximum Temperature Resistance
180 Degrees F
Surface Material
Asphalt, Coated Steel, Concrete, Masonry, Metal, Modified Bitumen, Vinyl
Standards
ASTM C661, ASTM C793, ASTM C805, ASTM D412
Maximum Application Temperature
140 Degrees F
VOC Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC66902
Zoro #
G116459515
UPC #
079239669029
Country of Origin
United States

Dimensions

Container Size
10.3 oz

Details

Maximum Temperature Resistance
180 Degrees F
Surface Material
Asphalt, Coated Steel, Concrete, Masonry, Metal, Modified Bitumen, Vinyl
Standards
ASTM C661, ASTM C793, ASTM C805, ASTM D412
Maximum Application Temperature
140 Degrees F
VOC Compliant
No
Sub Brand
2300(R) Construction Tripolymer Sealant
Basic Surface Type
Multi-Surface
Coverage Area
24.8 Linear Feet
Heat Resistant
No
Primer Required
No
Container Type
Cartridge
Activator Required
No
Color
Gray
Surface Texture
Rough, Smooth
Reflective
No
For Use On
Building Substrates, Roofs
Base Type
Solvent
UV Resistant
Yes
Shelf Life
18 mo
Minimum Application Temperature
0 Degrees F
Features
Applies in Adverse Conditions, Flexible, Resealable
Mildew Resistant
Yes
Roof Item Type
Sealant
Application Method
Caulking Gun
Durability
Non-Fibered
Resin Type
Proprietary Tripolymer
Cure Time
5 day
Roof Application
Roof Sealants
Resistance Properties
Mildew Resistant, UV Resistant, Water Resistant, Weather Resistant
VOC Content
20.36 g/L
Dry Time
2 hr
Use Location
Exterior
Tack Free Time
2 hr
Roof Coating Technology
Polymer Roof Coatings
Item
Geocel(R) 2300(R) Construction Tripolymer Sealant, Gray, 10.3 oz, Smooth

Description

Geocel(R) 2300(R) Construction Tripolymer Sealant, Gray, 10.3 oz, Smooth, Base Type Solvent, Resin Type Proprietary Tripolymer, Gray, Finish Not Applicable, Dry Time 2 hr, VOC Content 20.36 g/L, ASTM C661, ASTM C793, ASTM C805, ASTM D412 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.