Zoro Homepage

Tripolymer Sealant, Tan, 10.3 oz

  • Mfr # GC66907

  • Zoro # G916459463


product price: $10.29
/ea

Key Features

Surface Material
Asphalt, Coated Steel, Concrete, Masonry, Metal, Modified Bitumen, Vinyl
Roof Application
Roof Sealants
Primer Required
No
Shelf Life
18 mo
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC66907
Zoro #
G916459463
UPC #
079239669074
Country of Origin
United States

Dimensions

Container Size
10.3 oz

Description

Geocel(R) 2300(R) Construction Tripolymer Sealant, Tan, 10.3 oz, Smooth, Base Type Solvent, Resin Type Proprietary Tripolymer, Tan, Finish Not Applicable, Dry Time 2 hr, VOC Content 20.28 g/L, ASTM C661, ASTM C793, ASTM C807, ASTM D412 Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.