Zoro Homepage

Certificate Paper, Golden, PK25

  • Mfr # 39451

  • Zoro # G4789998


product price: $7.15
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.30

Key Features

Color
Gold
Recycled Content
0.5
Features
Acid-free, Lignin-free
Width
8.5"
Material
Parchment Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39451
Zoro #
G4789998
UPC #
-
Country of Origin
China

Dimensions

Width
8.5"
Length
11"
Height
11"

Details

Item
Certificate Paper
Color
Gold
Recycled Content
0.5
Features
Acid-free, Lignin-free
Material
Parchment Paper
Weight
0.401 lbs
Border Color(s)
White
Theme
Optima
For Use With
Major Software Programs
Shape
Rectangle

Description

Certificate Paper, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.