CERTIFICATE, PREM, 40CT, AST, 40PK
- Mfr # 48669
- Zoro # G523365683
product price:Â
$
27.49
/pk of 40, $0.69/ea
Key Features
Border Color
Multicolor
Special Features
Heavyweight
Width
8-1/2 in
Printed Pattern
Texture
Material
Card Stock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48669
- Zoro #
- G523365683
- UPC #
- 71064486697
- Country of Origin
- China
Dimensions
- Width
- 8-1/2 in
- Height
- 11 in
Details
- Border Color
- Multicolor
- Special Features
- Heavyweight
- Printed Pattern
- Texture
- Material
- Card Stock
- Paper Weight
- 60 lb
- Color
- White
- Item
- Certificate Paper
- Print Technology
- Inkjet
Description
Letter-size, 60 lb cardstock, Laser/inkjet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.