Premium Certificates with Gold Seals, 65 lb Basis Weight, 11in W, Inkjet Compatible, Gold, 12PK
- Mfr # 48766
- Zoro # G923364781
product price:Â
$
12.39
/pk of 12, $1.03/ea
Key Features
Border Color
Gold
Material
Card Stock, Foil
Paper Weight
65 lb
Width
11 in
Thickness
0.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48766
- Zoro #
- G923364781
- UPC #
- 71064487663
- Country of Origin
- Switzerland
Dimensions
- Width
- 11 in
- Thickness
- 0.2 in
- Height
- 8-1/2 in
Details
- Item
- Certificate
- Border Color
- Gold
- Material
- Card Stock, Foil
- Paper Weight
- 65 lb
- Printed Pattern
- Imperial
- Color
- Gold
- Print Technology
- Inkjet
Description
Premium Certificates with Gold Seals - 65 lb Basis Weight - 11in Width - Inkjet Compatible - Gold, Assorted, Multicolor with Gold Border - Card Stock, Foil - 12 / Pack, 12PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.