Shop GEOGRAPHICS
See all product information
Create Account
Silver Foil Award Certificates - 65 lb Basis Weight - 11in Width - Inkjet, Laser Compatible, 8PK
- Mfr # 48763
- Zoro # G523364860
product price:Â
$
10.35
/pk of 8, $1.29/ea
Key Features
Color
Silver, Green, White
Paper Weight
65 lb
Print Technology
Inkjet, Laser
Width
11 in
Special Features
Heavyweight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48763
- Zoro #
- G523364860
- UPC #
- 71064487632
- Country of Origin
- Switzerland
- Item
- Certificate
- Color
- Silver, Green, White
- Paper Weight
- 65 lb
- Print Technology
- Inkjet, Laser
- Special Features
- Heavyweight
- Material
- Foil
Dimensions
- Width
- 11 in
- Thickness
- 8-1/2 in
Description
Silver Foil Award Certificates - 65 lb Basis Weight - 11in Width - Inkjet, Laser Compatible - Assorted, Green, Silver, White - Foil - 15 / Pack, 8PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.