
Magicubes Shapes with Wheels, Recycled Plastic, 13 Pieces Per Set
Mfr # 202
Zoro # G905651274
product price: $37.59
/eaKey Features
Material
Polypropylene(Magnetic Cubes)
Recommended Age
1-5 years
Recommended Grade
Grade PK-K
Theme
Wheels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202
Zoro #
G905651274
UPC #
871772002024
Country of Origin
Switzerland
Details
Material
Polypropylene(Magnetic Cubes)
Color
Green, Yellow, White
Recommended Age
1-5 years
Recommended Grade
Grade PK-K
Theme
Wheels
Description
Made with 100% recycled plastic, Magicube Magnetic Building Blocks 13 pieces will allow your toddler to build different shapes, color combinations and 3D structures using Geomag Magicubes that are uniquely designed to connect on all sides. Includes four block shapes and wheels allowing toddlers to build a large assortment of construction projects! This set contains 13 magnetic blocks in four shapes. STEM.org authenticated Magicubes help in the development of creativity, fine motor skills in addition to stimulating imaginative play and curiosity through the science of magnetic construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.