Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanics Motion, Magnetic Gears, Recycled Plastic, 160 Pieces Per Set

  • Mfr # 768

  • Zoro # G605651291


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene(Magnetic Bars), steel(Spheres )
Color
Green, White, Orange
Recommended Age
7+ years
Recommended Grade
Grade 2+
Theme
Magnetic Gears
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
768
Zoro #
G605651291
UPC #
871772007685
Country of Origin
Switzerland

Details

Material
Polypropylene(Magnetic Bars), steel(Spheres )
Color
Green, White, Orange
Recommended Age
7+ years
Recommended Grade
Grade 2+
Number of Pieces
160
Theme
Magnetic Gears

Description

Made with recycled plastic, Geomag Mechanics Motion Gears Recycled 160 pieces combine the force of magnetism with mechanical construction. Geomag Mechanics Motion Compass 160 pieces stimulate children's creativity, inventiveness and a hands-on approach to problem-solving. In addition to magnetic rods and steel spheres, Geomag Mechanics adds mechanical elements within the construction platform that allows for expanded play possibilities. Structures rotate by triggering chain reactions using magnetic attraction and repulsion. STEM.org authenticated toy that helps in the development of creativity, fine motor skills in addition to stimulating imaginative play and curiosity through the science of magnetic construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.