PRO L Building Set, 174-Piece Set

  • Mfr # 027
  • Zoro # G311975223
product price: 
$
125.99
/ea
Free Shipping & Returns

Key Features

Material
PP colored plastic with Nd-Fe-B magnets zinc coated
Color
Blue, Silver
Recommended Age
8+ years
Recommended Grade
Grade 3+
Includes
174 Pieces (Magnetic Rods, Steel Spheres, Plastic Panels)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
027
Zoro #
G311975223
UPC #
871772000273
Country of Origin
Switzerland
Material
PP colored plastic with Nd-Fe-B magnets zinc coated
Color
Blue, Silver
Recommended Age
8+ years
Recommended Grade
Grade 3+
Includes
174 Pieces (Magnetic Rods, Steel Spheres, Plastic Panels)

Description

Geomag Pro-L is the evolution of the classic magnetic construction system. Designed for those who love challenges, the Pro-L line, thanks to the greater strength of its magnets, allows you to create ever more complex models and structures, giving greater scope to your imagination. The visible polarity indicator on the rods means you get to understand the true potential of magnetism and can build constructions that allow you to push to the edge of the laws of physics with greater ease.Geomag PRO-L sets will stimulate your child's developing mind and channel their creativity. Your little engineer-in-the-making will be given the tools to build architecturally sound structures like a bridge using panels, magnetic rods, and non-magnetic steel spheres. With a little imagination, they can build something more fantastical and abstract! This STEM.org certified toy is designed to help children develop hand/eye coordination, motor skills, problem solving, and visualization through the science of magnetic construction. PRO L magnets are 30%+ stronger than our classic line allowing for larger creations. STEM.org certified toy that helps in the development of creativity, fine motor skills in addition to stimulating imaginative play and curiosity through the science of magnetic construction.


  • Magnetic construction platform that helps kids grasp science concepts in magnetism and magnetic polarities
  • Helps kids gain knowledge in engineering concepts by creating a remarkable number of structures and configurations through trial and error
  • Designed to help stimulate children's creativity by allowing for expanded play possibilities
  • Promotes hands-on learning and offers a creative approach to problem-solving by building 2D shapes, 3D shapes and graduating to larger and more complex structures
  • Working as a unit enhances problem-solving skills, builds communication knowhow, promotes self-esteem and encourages a child's overall learning development.

Restrictions

Hazardous material

Ratings & reviews