Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Serving Submersible Grill - Bronze Plates

  • Mfr # GRES060BZ

  • Zoro # G121736502


product price: $69.39
/ea

Key Features

Color
Black
Length (In.)
11 in
Height
4 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRES060BZ
Zoro #
G121736502
UPC #
027043001078
Country of Origin
China

Dimensions

Length (In.)
11 in
Height
4 in
Width
10 in

Details

Color
Black
Item
Electric Grill

Description

Say goodbye to greasy grills. The GEORGE FOREMAN Submersible Grill series eliminates the hassle of complicated clean-up. Remove the control panel and place all remaining components in the dishwasher or sink for a complete clean. With a 30% faster preheat*, mouth-watering meals are made quick and easy. Allows up to 4 servings, so you can conveniently cook for the whole family!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.