Zoro Homepage

40 Square Inch Nonstick Electric Panini Grill with Drip Tray

  • Mfr # GRS040BZ

  • Zoro # G721738739


product price: $55.19
/ea

Key Features

Overall Width (In.)
7.75 in
Color
Black
Overall Length (In.)
10.5 in
Overall Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRS040BZ
Zoro #
G721738739
UPC #
027043998071
Country of Origin
China

Dimensions

Overall Width (In.)
7.75 in
Overall Length (In.)
10.5 in
Overall Height (In.)
3 in

Details

Color
Black
Item
Panini Grill

Description

Elevate your grilling experience with the George Foreman 40 Square Inch Nonstick Electric Panini Grill with Drip Tray. This compact grill boasts a generous 40 square inches of cooking space, perfect for preparing up to two delicious servings at once. Featuring a powerful 760W heating element, it ensures quick and efficient grilling, while the adjustable 1-inch hinge and sloped plate design allow for perfect grilling of sandwiches, burgers, and more. The temperature indicator lights provide added convenience, so you can easily monitor your cooking progress. Cleanup is a breeze with the dishwasher-safe drip tray, which catches excess grease and drippings for a hassle-free experience. The nonstick cooking surface guarantees effortless food release, ensuring your meals come out perfectly every time without sticking. Whether you're a busy professional or a culinary enthusiast, the George Foreman Panini Grill is your go-to kitchen companion for quick, delicious meals. Enjoy the perfect blend of functionality and style with this essential appliance!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.