Family Size 5 Serving Nonstick Compact Electric Indoor Grill in Black

  • Mfr # GRS075BC

  • Zoro # G721737688


product price: $64.29
/ea

Key Features

Overall Length
13 in
Overall Height
3.15 in
Material
Plastic
Width
10.9 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRS075BC
Zoro #
G721737688
UPC #
027043001030
Country of Origin
China

Dimensions

Overall Length
13 in
Overall Height
3.15 in
Width
10.9 in

Details

Material
Plastic
Item
Electric Grill
Color
Black

Description

Have the delicious taste of grilled food from the comfort of inside your kitchen with this George Foreman 5 Serving Nonstick Compact Electric Indoor Grill. Fit up to 5 servings on the 75 square inch George Tough Nonstick Grill Plate where you can be rest assured they will cook fast and evenly. Lose the fat yet keep the flavor thanks to the exclusive slope design which removes up to 42% of fat and deposits it into a dishwasher safe dip tray for easy clean up, or with the adjustable tilt you can have the grill flat for a panini. Enjoy fast and easy year round grilling from the convenience of your kitchen countertop with this fantastic compact electric grill!

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.