
Twist N Crisp Air Fryer with Backing Rack
Mfr # GHFD6800B
Zoro # G721739125
product price: $89.29
/ea
Free Shipping & Returns
Key Features
Overall Width
11.3 in
Length
13 in
Overall Height
27 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GHFD6800B
Zoro #
G721739125
UPC #
027043997111
Country of Origin
China
Dimensions
Overall Width
11.3 in
Length
13 in
Overall Height
27 in
Details
Item
Air Fryer
Color
Black
Description
It's time for fast, even cooking without all the fat and oil of normal frying. The exclusive basket constantly rotates food during cooking so you won't have to stop halfway through to adjust the food-it's all done for you! Use the included bake rack to bake, grill, and roast. It's perfect for meats, snacks, and even pizzas. The 3L capacity fits a variety of foods, including a whole chicken up to 5lb!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.