Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMP LT Logger Low Heel Waterproof Work Boot, 115W

  • Mfr # GB00271

  • Zoro # G1291846


product price: $201.99
/pr
Free Shipping & Returns

Key Features

Size
11.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00271
Zoro #
G1291846
UPC #
718562924695
Country of Origin
China

Dimensions

Size
11.5 W

Description

You have never worn a logger boot as comfortable as the Georgia Boot AMP LT low heel logger work boot. This collection gets its' name from the supremely comfortable AMP LT insole. A layer of memory foam atop a polyurethane base creates a cradle of comfort for your feet. The upper is constructed from full-grain black SPR leather, which is 3 times stronger and 2 1⁄2 times more abrasion resistant that conventional leather. Easy Grip panels allow you to pull the boot on with ease. Remove the brush guard kiltie for a more traditional work boot look. Lace-extending milled brass hardware and a heel-stabilizing Counter Lock round out the features on the upper. The interior is equipped with the Georgia Waterproof System to keep your feet dry and comfortable. Blue and white zigzag-patterned high-performance mesh lines the inside. The outsole package on this low heel logger is built for rugged durability. A double ribbed steel shank gives the outsole additional support and stability while the EVA midsole helps to cushion and absorb shock as you walk. The rubber lug outsole is both oil and slip resistant and contains a 1" heel. This boot meets ASTM F2892requirements for soft toe protective footwearIf you want a tough logger boot with lightweight comfort, check out the AMP LT logger collection for your next logger work boot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.