Zoro Homepage

AMP LT Logger Low Heel Waterproof Work Boot, 11W

  • Mfr # GB00237

  • Zoro # G1269540


product price: $201.99
/pr
Free Shipping & Returns

Key Features

Size
11 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00237
Zoro #
G1269540
UPC #
718562842869
Country of Origin
China

Dimensions

Size
11 W

Description

The 9" AMP LT low heel logger is a fresh look on a classic silhouette packed with extreme comfort. The upper is constructed from soft, full-grain SPR leather and features Easy On grip panels to make pull on a breeze. The brush guard kiltie can be removed for a more traditional work boot look. Equipped with milled brass hardware, a heel-stabilizing Counter Lock system and a Goodyear welt construction, this boot is built for durability. Inside this low heel logger you will find the AMP LT insole. This removable footbed is a layer of cushioning polyurethane topped with a layer of memory foam. It molds to the shape of your foot as you move and cradles your foot in comfort. Additionally inside is the Georgia Waterproof System. This waterproofing is backed with a guarantee to keep your feet dry when wearing in wet conditions. A rugged boot needs a rugged outsole. The AMP LT logger has an EVA midsole, an oil and slip resistant rubber lug outsole and a double ribbed steel shank for added support. This soft toe low heel logger boot meets ASTM F2892 electrical hazard standards for soft toe protective footwear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.