Zoro Homepage

AMP LT Logger Low Heel Waterproof Work Boot, 11W

  • Mfr # GB00270

  • Zoro # G1263496


product price: $191.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00270
Zoro #
G1263496
UPC #
718562924121
Country of Origin
China

Dimensions

Size
11 W

Description

Built with a Goodyear welt construction, the Georgia Boot AMP LT Logger Low Heel Waterproof Work Boot is where rugged construction meets ultimate comfort. The upper is mad with full grain SPR leather, making it 3 times stronger and more than double the abrasion resistance of conventional leathers. The hardware is made from milled brass which prevents laces from tearing quickly, extending the life of the laces. The Counter Lock System on the rear of the boot prevents heel slippage to ensure a secure fit. It also doubles as a kick off for easier removal of the boot. Remove the brush guard kiltie for a classic work boot look. High performance mesh and the Georgia Waterproof System line the interior of the boot to keep your feet dry on those wet work days. The foundation of this low heel logger boot is built upon extreme comfort. The top layer is the AMP LT insole. It is a polyurethane footbed with a layer of memory foam that cradles your foot in comfort. A steel shank gives the boot added arch support and stability. An EVA midsole layer provides cushioning support and acts as a shock absorber as you walk. The bottom layer is the rubber lug outsole that is both oil and slip-resistant. The outsole on this 6" logger work boot has a 1 1⁄2 inch heel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.