AMP LT, Men's 6 in Nano Composite Toe Wedge Work Boot, Brown, 11, M, GB00592

  • Mfr # GB00592 M 110

  • Zoro # G608465895


product price:  $205.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Nano Composite
Gender
Men's
Color
Brown
Style Number
GB00592
Series
AMP LT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00592 M 110
Zoro #
G608465895
UPC #
193715457525
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Height
6 in

Details

Item
Wedge Work Boot
Toe Type
Nano Composite
Gender
Men's
Color
Brown
Style Number
GB00592
Series
AMP LT
Waterproof
Yes
Upper Material
Leather
Standards
ASTM F2413
Resists
Slips
Insulated
No

Description

The men's Georgia Boot AMP LT Moc-Toe Wedge Work Boot contains an Ergo-Fit composite toe for added safety without compromising the comfort and durability. This 6-inch waterproof wedge features our incredibly tough and abrasion-resisting SPR leather, a heel-stabilizing Counter Lock System, and a padded counter pocket for additional heel support. It comes with an additional set of laces.The boot interior features a removable AMP LT memory foam insole and the Georgia Waterproof System for all-day comfort guaranteed to keep your feet dry. The foundation consists of a fiberglass shank, cushioning EVA midsole, and a Carbo-Tec Rubber outsole. This boot meets ASTM F2413 Protective Toe Classification with a composite toe cap and ASTM F2413 Electrical Hazard Classification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.