
AMP LT, Men's 9 in Composite Toe Low Heel Logger Work Boot, Brown, 14, W, GB00491
Mfr # GB00491 W 140
Zoro # G308467656
product price: $211.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
GB00491
Series
AMP LT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB00491 W 140
Zoro #
G308467656
UPC #
193715268633
Country of Origin
China
Dimensions
Size
14
Footwear Width
W
Height
9 in
Details
Item
Low Heel Logger Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
GB00491
Series
AMP LT
Waterproof
Yes
Insulation Type
Thinsulate
Resists
Slips, Oil
Insulated
Yes
Standards
ASTM F2413
Upper Material
Leather
Description
Your feet will be nice and warm in the Georgia Boot AMP LT insulated waterproof composite toe logger boot. This men's insulated work boot features 600 grams of 3M Thinsulate Ultra Insulation for those chilly workdays.The 9-inch upper on this Goodyear® welt constructed lace-up waterproof boot is made from SPRTM leather and features milled brass hardware and a removable brush guard kiltie. It has built in grip panels for an easy pull on of the boot. The back has a heel stabilizing Counter Lock System that prevents heel slippage when you walk. The rubber panel on the Counter Lock also acts as a protectant from wear on the heel during boot removable.The protective composite toe cap is ergonomically designed to give your toes a better range of motion. This boot has been tested and meets ASTM F2413 certification for impact and compression standards.The interior of the boot is packed with comfort features. In addition to the insulation, this boot is equipped with the breathable Georgia Waterproof System. It is guaranteed to prevent water from seeping into the boot while working in wet conditions. The AMP memory foam insole is removable and supremely comfortable.The rubber lug outsole is both oil and slip resisting and meets ASTM F2413 electrical hazard standards for safety footwear. It contains a double-ribbed steel shank for added durability and arch support.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.