
AMP LT, Men's Composite Toe Logger Work Boot, Black, 14, W, GB00272
Mfr # GB00272
Zoro # G1216121
product price: $206.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
GB00272
Series
AMP LT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB00272
Zoro #
G1216121
UPC #
718562925166
Country of Origin
China
Dimensions
Size
14
Footwear Width
W
Details
Item
Logger Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
GB00272
Series
AMP LT
Waterproof
Yes
Upper Material
Full Grain Leather
Description
The Georgia Boot AMP LT composite toe waterproof low heel logger combines rugged durability and performance with supreme comfort. The upper is constructed from black full-grain leather and milled brass hardware that extends the life of your laces. The kiltie stops twigs and brush from getting caught up in your laces but can be removed to look more like a traditional work boot. The heel-stabilizing Counter Lock prevents heel slippage and dually acts as a boot kick off. The Georgia Boot Waterproof System keeps water out when working in wet conditions, so you can get through your day's work without battling soggy feet. A soft, high-performance mesh covers the waterproofing membrane and lines the inside of the boot. The removable AMP LT insole features memory foam cushioning over a shock absorbing polyurethane base, further ensuring a comfortable all-day wear. This logger boot has an Ergo-Fit composite toe cap, designed to give your toes more range of motion while providing protection outlined by ASTM F2413 protective toe standards. Additionally, this boot meets ASTM F2413 electrical hazard standards. Built with a Goodyear welt construction, the AMP LT logger boots features a double-ribbed steel shank, an EVA midsole and ruggedly durable oil and slip resistant rubber lug outsole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.