Zoro Homepage

AMP LT, Waterproof Logger Work Boot, 11.5 M, 9 in Height, Brown

  • Mfr # GB00472 M 115

  • Zoro # G408466344


product price: $200.00
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown
Height
9 in
Waterproof
Yes
Series
AMP LT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00472 M 115
Zoro #
G408466344
UPC #
193715255190
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
M
Height
9 in

Details

Item
Waterproof Logger Work Boot
Material
Leather
Color
Brown
Waterproof
Yes
Series
AMP LT
Insulated
No
Style Number
GB00472
Resists
Slips
Standards
ASTM F2892

Description

This men's Georgia Boot AMP LT low heel logger is a durable Goodyear® welt constructed waterproof work boot. The 9-inch upper is made from chemical and abrasion resistant SPRTM leather and features easy grip panels for an effortless pull on. The brush guard kiltie will protect your laces from debris, but can be removed for a more traditional work boot look. The back of the boot is equipped with the Counter Lock system which prevents heel slippage and acts as a protectant for boot removal.The inside of this men's waterproof logger boot is armed with the Georgia Waterproof system. The waterproof membrane is designed to keep water and other fluids from seeping into the boot while remaining breathable. A soft textile lining covers the waterproofing. Also inside is the AMP LT memory foam insole that can be removed for easy cleaning.The base of the boot contains a steel shank for extra stability and arch support, a cushioning EVA midsole and an oil and slip resistant rubber lug outsole. The outsole meets ASTM F2892 electrical hazard rating for soft toe work boots.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.