Zoro Homepage

AMP LT, Waterproof Wedge Work Boot, 12 W, 6 in Height, Black

  • Mfr # GB00475 W 120

  • Zoro # G308466024


product price: $195.00
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Black
Height
6 in
Waterproof
Yes
Series
AMP LT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00475 W 120
Zoro #
G308466024
UPC #
193715237387
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Height
6 in

Details

Item
Waterproof Wedge Work Boot
Material
Leather
Color
Black
Waterproof
Yes
Series
AMP LT
Resists
Slips
Style Number
GB00475
Insulated
No

Description

The Goodyear® welt constructed black AMP LT waterproof moc-toe wedge work boot is an extremely comfortable work boot designed for high performance. The upper is made from our premium barnyard proof SPRTM leather. Its resistant to many caustic alkali and potash, as well as other barnyard acids. It's special tanning process makes it far more abrasion resistant and stronger than conventional leathers. The heel-stabilizing Counter Lock prevents heel slippage and acts as a protectant against tears when kicking off your boots. The interior of this black 6 wedge work boot is equipped with our guaranteed waterproofing system and lined with a soft performance mesh. The 3-D molded counter pocket provides additional heel support and comfort. The removable AMP LT memory foam insole is a layer of cushioning polyurethane topped with a layer of memory foam for all day extreme comfort. The foundation of the boot includes a fiberglass shank for added stability, a shock absorbing EVA midsole, and a Carbo-Tec Rubber wedge outsole. Our proprietary blend of rubber gives this wedge work boot great heat, chemical, abrasion, slip and oil-resisting properties. It meets ASTM F2892 electrical hazard standards for soft toe safety footwear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.