Zoro Homepage

AMP LT, Waterproof Wedge Work Boot, 9.5 W, 8 in Height, Brown

  • Mfr # GB00593 W 095

  • Zoro # G308466703


product price: $205.00
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00593 W 095
Zoro #
G308466703
UPC #
193715457884
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
W
Height
8 in

Details

Item
Waterproof Wedge Work Boot
Material
Leather
Color
Brown
Toe Type
Plain
Waterproof
Yes
Closure Type
Lace Up
Series
AMP LT
Standards
ASTM F2892
Style Number
GB00593
Insulated
No
Resists
Slips

Description

Reaching 8 inches in height, the men's Georgia Boot AMP LT Wedge is designed for high performance and offers superior comfort. This waterproof lace-up wedge style features incredibly tough and abrasion-resisting SPR leather, a heel-stabilizing Counter Lock System, and a padded counter pocket for additional heel support. It has a removable brush guard kiltie and comes with an additional set of laces.The boot interior features a removable AMP LT memory foam insole and the Georgia Waterproof System for all-day comfort guaranteed to keep your feet dry. The foundation consists of a fiberglass shank, cushioning EVA midsole, and a flat Carbo-Tec Rubber outsole. This boot meets ASTM F2892 Electrical Hazard Classification for soft toe work footwear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.