Zoro Homepage

AMP LT Wedge Chelsea Work Boot, 9M

  • Mfr # GB00346

  • Zoro # G1260851


product price: $160.00
/pr
Free Shipping & Returns

Key Features

Size
9 M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00346
Zoro #
G1260851
UPC #
193715034900
Country of Origin
China

Dimensions

Size
9 M

Description

The Georgia Boot Wedge Chelsea Work Boot is a classic wedge boot with an updated look and greater performance capabilities. Some things remain the same. We still craft our wedges with the tried and true SPR leather. Three times stronger and two and half times more abrasion resistant than traditional leathers, you can depend on our wedges when working around caustic alkali and other barnyard acids. Nylon pull tabs and twin gore panels allow for an easy slip on of this Chelsea style wedge boot and ensure a great fit. The padded counter pocket provides support in the heel area for additional comfort. Speaking of comfort, this slip-on wedge work boot features the removable AMP LT insole. A layer of cushioning polyurethane topped with memory foam. The outsole is engineered from our proprietary Carbo-Tec rubber that has great heat, chemical, abrasion and slip-resisting properties. Additionally it contains an EVA midsole and fiberglass shank for additional support and stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.