Zoro Homepage

AMP LT Wedge Pull On Work Boot, 8W

  • Mfr # GB00349

  • Zoro # G1248960


product price: $195.00
/pr
Free Shipping & Returns

Key Features

Size
8 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00349
Zoro #
G1248960
UPC #
193715036287
Country of Origin
China

Dimensions

Size
8 W

Description

Super comfortable. Ultra-durable. Built with a Goodyear welt construction, the Georgia Boot AMP LT Wedge Pull on Work Boot features our premium SPR leather, easy on pull grip panels, a heel stabilizing Counter Lock System, and our high-performance Carbo-Tec rubber outsole. The interior of this pull-on work boot is unlined and features a padded counter pocket to provide additional heel support and comfort. Also inside is the removable AMP LT insole. It's a layer of cushioning polyurethane with a memory foam topper. The base of the boot starts with a fiberglass shank for added durability, a shock absorbing EVA midsole, and our Carbo-Tec outsole featuring our proprietary blend of rubber. The special rubber blend gives the outsole great resistance against chemicals, heat, abrasion, oils and slips. Your feet will gladly wear these pull-on wedge work boots for your shift and well beyond.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.