Zoro Homepage

AMP LT, Wedge Romeo Work Boot, 9.5 M, 4 in Height, Brown

  • Mfr # GB00545 M 095

  • Zoro # G308467786


product price: $145.00
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown
Toe Type
Plain
Height
4 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00545 M 095
Zoro #
G308467786
UPC #
193715377533
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
M
Height
4 in

Details

Item
Wedge Romeo Work Boot
Material
Leather
Color
Brown
Toe Type
Plain
Waterproof
No
Series
AMP LT
Insulated
No
Style Number
GB00545
Shank Material
Fiberglass
Resists
Heat, Chemical, Abrasion & Slips

Description

This Georgia Boot style features AMP LT Wedge construction in a classic Romeo height.The upper on this soft toe wedge boot is crafted from full-grain leather with twin gore panels and nylon pull tabs for an easy on. The interior is lined in a soft moisture-wicking material and has a removable memory foam insole for customized all-day comfort. The foundation of Romeo work shoe contains a cushioning EVA midsole and fiberglass shank for additional support and stability. An oil-resisting outsole is engineered with a proprietary heat-resisting Carbo-Tec rubber. The special rubber blend exhibits great heat, chemical, abrasion, and slip-resisting properties. And this brown work shoe meets ASTM F2892 electrical hazard standards for soft-toe work boots.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.