
AMP LT Wedge Waterproof Work Boot, 8W
Mfr # GB00350
Zoro # G1234288
product price: $190.00
/pr
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB00350
Zoro #
G1234288
UPC #
193715036706
Country of Origin
China
Dimensions
Size
8 W
Description
The Georgia Boot Wedge Waterproof Work Boot takes comfort and durability to the next level. The upper on this 6" waterproof wedge lace-up work boot features our premium SPR leather. It's three times as strong and two and a half times more abrasion resistant compared to traditional leathers. It resists caustic alkalis and other barnyard acids. Additional features on the upper include dual functioning hardware, the heel stabilizing Counter Lock System and a padded tongue and collar. The interior is lined in mesh and is equipped with the Georgia Waterproof system, guaranteed to keep your feet dry when working in wet conditions. A padded counter pocket gives your heel added support. Also inside is the removable AMP LT insole. A layer of polyurethane topped with memory foam to keep your feet cradled in all day comfort. The foundation of this wedge work boot starts with a fiberglass shank for added support and durability followed by a cushioning EVA midsole. The final layer is the outsole, comprised of our Carbo-Tec rubber, a proprietary blend that contains great slip, oil, chemical, abrasion and heat resisting properties.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.